|
MAKITA
Makita 6413 boormachine 10mm 450w
ERIKS Item #: 23573336
Catalogue item no 1: 6413
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "makita 6413 boormachine 10mm 450w",
"item_id": "g1579278046698525",
"material_number": "23573336",
"price": "99",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr10370167023432859",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "makita 6413 boormachine 10mm 450w",
"item_id": "g1579278046698525",
"material_number": "23573336",
"price": "99",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr10370167023432859",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Body boormachine DDF 482 zonder accu noch lader
ERIKS Item #: 13483605
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "body boormachine ddf 482 zonder accu noch lader",
"item_id": "g1579278047130034",
"material_number": "13483605",
"price": "115",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr10370167023432859",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "body boormachine ddf 482 zonder accu noch lader",
"item_id": "g1579278047130034",
"material_number": "13483605",
"price": "115",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr10370167023432859",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Drilling machine DDF481ZJ 18V
ERIKS Item #: 13534856
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "drilling machine ddf481zj 18v",
"item_id": "g1579278047130347",
"material_number": "13534856",
"price": "0",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr10370167023432859",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MAKITA
Makita dbm131 diamantboormachine 1700w nat
ERIKS Item #: 23573599
Catalogue item no 1: DBM131
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "makita dbm131 diamantboormachine 1700w nat",
"item_id": "g1579278047130361",
"material_number": "23573599",
"price": "699",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr10370167023432859",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "makita dbm131 diamantboormachine 1700w nat",
"item_id": "g1579278047130361",
"material_number": "23573599",
"price": "699",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr10370167023432859",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MAKITA
Makita dp4001 boormachine 13mm
ERIKS Item #: 23573628
Catalogue item no 1: DP4001
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "makita dp4001 boormachine 13mm",
"item_id": "g1579278047130505",
"material_number": "23573628",
"price": "255",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr10370167023432859",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "makita dp4001 boormachine 13mm",
"item_id": "g1579278047130505",
"material_number": "23573628",
"price": "255",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr10370167023432859",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
MAKITA
Boormachine/menger 750W 13mm
ERIKS Item #: 13250308
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "boormachine/menger 750w 13mm",
"item_id": "g1579278047130562",
"material_number": "13250308",
"price": "215",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr10370167023432859",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "boormachine/menger 750w 13mm",
"item_id": "g1579278047130562",
"material_number": "13250308",
"price": "215",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr10370167023432859",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
MAKITA
Drill/screwdriver DDF483RTJ
ERIKS Item #: 13176251
Catalogue item no 1: DDF483RTJ
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "drill/screwdriver ddf483rtj",
"item_id": "g1722903727374591",
"material_number": "13176251",
"price": "349",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr10370167023432859",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drill/screwdriver ddf483rtj",
"item_id": "g1722903727374591",
"material_number": "13176251",
"price": "349",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr10370167023432859",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|