|
MAKITA
Makita da4031 haakse boormachine 13mm
ERIKS Item #: 12335583
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "makita da4031 haakse boormachine 13mm",
"item_id": "g1579278046698528",
"material_number": "12335583",
"price": "0",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr1579278052590551",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Angle dril 13mm DDA460ZK
ERIKS Item #: 14156718
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "angle dril 13mm dda460zk",
"item_id": "g1579278047130643",
"material_number": "14156718",
"price": "499",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr1579278052590551",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angle dril 13mm dda460zk",
"item_id": "g1579278047130643",
"material_number": "14156718",
"price": "499",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills",
"item_category4": "pr1579278052590551",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|