GEDORE
Belt wrench 220mm
ERIKS Item #: 12055996
Catalogue item no 1: 69720220
Price (Per piece) :
{"addToCartPD":{
"item_name": "belt wrench 220mm",
"item_id": "gr0000000725705",
"material_number": "12055996",
"price": "38.95",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt wrench 220mm",
"item_id": "gr0000000725705",
"material_number": "12055996",
"price": "38.95",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
GEDORE
Belt wrench 285mm
ERIKS Item #: 23063732
Catalogue item no 1: 69720285
Price (Per piece) :
{"addToCartPD":{
"item_name": "belt wrench 285mm",
"item_id": "gr0000000457485",
"material_number": "23063732",
"price": "66.82",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt wrench 285mm",
"item_id": "gr0000000457485",
"material_number": "23063732",
"price": "66.82",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
GEDORE
Special strap wrench 257 mm, d 160 mm
ERIKS Item #: 23065673
Catalogue item no 1: 6320070
Price (Per piece) :
{"addToCartPD":{
"item_name": "special strap wrench 257 mm, d 160 mm",
"item_id": "gr0000000641456",
"material_number": "23065673",
"price": "78.48",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "special strap wrench 257 mm, d 160 mm",
"item_id": "gr0000000641456",
"material_number": "23065673",
"price": "78.48",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
GEDORE
Wrench strap 285mm 36-2
ERIKS Item #: 23063732
Catalogue item no 1: 69720285
Price (Per piece) :
{"addToCartPD":{
"item_name": "wrench strap 285mm 36-2",
"item_id": "gr0000000490475",
"material_number": "23063732",
"price": "66.82",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wrench strap 285mm 36-2",
"item_id": "gr0000000490475",
"material_number": "23063732",
"price": "66.82",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0093",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}