|
FORMAT
Bit holder w. magnet 1/4"1/4" hex. 77mm
ERIKS Item #: 23081417
Catalogue item no 1: 64130005
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 77mm",
"item_id": "gr0000000521832",
"material_number": "23081417",
"price": "11.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 77mm",
"item_id": "gr0000000521832",
"material_number": "23081417",
"price": "11.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0071_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Universal holder w. clip 1/4" 77mm w.magnet
ERIKS Item #: 23332884
Catalogue item no 1: 64120010
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "universal holder w. clip 1/4" 77mm w.magnet",
"item_id": "g1579278047129582",
"material_number": "23332884",
"price": "14.03",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal holder w. clip 1/4" 77mm w.magnet",
"item_id": "g1579278047129582",
"material_number": "23332884",
"price": "14.03",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0071_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|