ProductPage

CAT Bit 89mm for hex screws stainless steel

Product documents

Document Document type
Product overview

Autoclavable: 134°C at 2 bar

Connection size: 1/4
Dimension (mm): 4
Material: Stainless steel
Length (mm): 89
Clear filter      (1 of the 1 items displayed)
Bit for hexagon screws 4x89mm Stainless CAT Bit for hexagon screws 4x89mm Stainless ERIKS Item #: 12732882

Catalogue item no 1: 027-2440-10

 
Price (Per piece):
€37.93
Connection size: 1/4
Dimension (mm): 4
Material: Stainless steel
Length (mm): 89
Clear filter      (1 of the 1 items displayed)