ProductPage

FACOM Impact insert bits, 5/16", L30mm type no. ENH.2

Product documents

Document Document type
Product overview

STANDARDS: NF ISO 1173, ISO 1173
Use with impact screwdrivers.
Drive 5/16" - 7.94 mm.
Finish: burnt.

Connection size: 5/16
Dimension (mm)
Length (mm): 30
Clear filter      (5 of the 5 items displayed)
Bit for inner hex screws - ENH.204 - Impact insert bits 5/16" L30mm 4mm FACOM Bit for inner hex screws - ENH.204 - Impact insert bits 5/16" L30mm 4mm ERIKS Item #: 23442964

Catalogue item no 1: ENH.204

 
Price (Per piece):
€5.08
10 piece per package
Bit for inner hex screws - ENH.205 - Impact insert bits 5/16" L30mm 5mm FACOM Bit for inner hex screws - ENH.205 - Impact insert bits 5/16" L30mm 5mm ERIKS Item #: 23442965

Catalogue item no 1: ENH.205

 
Price (Per piece):
€5.08
10 piece per package
Bit for inner hex screws - ENH.206 - Impact insert bits 5/16" L30mm 6mm FACOM Bit for inner hex screws - ENH.206 - Impact insert bits 5/16" L30mm 6mm ERIKS Item #: 23442966

Catalogue item no 1: ENH.206

 
Price (Per piece):
€5.08
10 piece per package
Bit for inner hex screws - ENH.208 - Impact insert bits 5/16" L30mm 8mm FACOM Bit for inner hex screws - ENH.208 - Impact insert bits 5/16" L30mm 8mm ERIKS Item #: 23442967

Catalogue item no 1: ENH.208

 
Price (Per piece):
€5.08
10 piece per package
Bit for inner hex screws - ENH.210 - Impact insert bits 5/16" L30mm 10mm FACOM Bit for inner hex screws - ENH.210 - Impact insert bits 5/16" L30mm 10mm ERIKS Item #: 23442968

Catalogue item no 1: ENH.210

 
Price (Per piece):
€5.08
10 piece per package
Connection size: 5/16
Dimension (mm)
Length (mm): 30
Clear filter      (5 of the 5 items displayed)