ProductPage

FACOM Insert bit for countersunk hex screws 5/16", L30mm type no. EH.2

Product documents

Document Document type
Product overview

STANDARDS: NF ISO 1173, ISO 1173
For manual screwing.
Drive 5/16" - 7.94 mm.

Stock item
Connection size: 5/16
Dimension (mm)
Dimension (in)
Length (mm): 30
Clear filter      (8 of the 8 items displayed)
Bit for inner hex screws - EH.204 - Bits for countersunk hex screws  5/16" L30mm 4mm FACOM Bit for inner hex screws - EH.204 - Bits for countersunk hex screws 5/16" L30mm 4mm ERIKS Item #: 23442952

Catalogue item no 1: EH.204

 
Please login to see prices
10 piece per package
Bit for inner hex screws - EH.205 - Bits for countersunk hex screws  5/16" L30mm 5mm FACOM Bit for inner hex screws - EH.205 - Bits for countersunk hex screws 5/16" L30mm 5mm ERIKS Item #: 23442953

Catalogue item no 1: EH.205

 
Price (Per piece):
€5.17
10 piece per package
Bit for inner hex screws - EH.206 - Bits for countersunk hex screws 5/16", L30mm 6mm FACOM Bit for inner hex screws - EH.206 - Bits for countersunk hex screws 5/16", L30mm 6mm ERIKS Item #: 23442955

Catalogue item no 1: EH.206

 
Price (Per piece):
€5.17
10 piece per package
Bit for inner hex screws - EH.208 - Bits for countersunk hex screws  5/16" L30mm 8mm FACOM Bit for inner hex screws - EH.208 - Bits for countersunk hex screws 5/16" L30mm 8mm ERIKS Item #: 23442956

Catalogue item no 1: EH.208

 
Price (Per piece):
€5.17
10 piece per package
Bit for inner hex screws - EH.210 - Bits for countersunk hex screws  5/16" L30mm 10mm FACOM Bit for inner hex screws - EH.210 - Bits for countersunk hex screws 5/16" L30mm 10mm ERIKS Item #: 23442957

Catalogue item no 1: EH.210

 
Price (Per piece):
€5.17
10 piece per package
Bit for inner hex screws - EH.201/4 - Bits for countersunk hex screws  5/16" L30mm 1/4 FACOM Bit for inner hex screws - EH.201/4 - Bits for countersunk hex screws 5/16" L30mm 1/4 ERIKS Item #: 23442950

Catalogue item no 1: EH.201/4

 
This item is no longer available
Bit for inner hex screws - EH.203/8 - Bits for countersunk hex screws  5/16" L30mm 3/8 FACOM Bit for inner hex screws - EH.203/8 - Bits for countersunk hex screws 5/16" L30mm 3/8 ERIKS Item #: 23442951

Catalogue item no 1: EH.203/8

 
Price (Per piece):
€8.09
5 piece per package
Bit for inner hex screws - EH.205/16 - Bits for countersunk hex screws  5/16" L30mm 5/16 FACOM Bit for inner hex screws - EH.205/16 - Bits for countersunk hex screws 5/16" L30mm 5/16 ERIKS Item #: 23442954

Catalogue item no 1: EH.205/16

 
Price (Per piece):
€5.31
5 piece per package
Stock item
Connection size: 5/16
Dimension (mm)
Dimension (in)
Length (mm): 30
Clear filter      (8 of the 8 items displayed)