|
FACOM
Facom ets.001,5 bit 4mm, 6-k 1,5 bolkop l=28mm
ERIKS Item #: 23443099
Catalogue item no 1: ETS.001,5
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "facom ets.001,5 bit 4mm, 6-k 1,5 bolkop l=28mm",
"item_id": "gr0000000630579",
"material_number": "23443099",
"price": "11.99",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0037_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facom ets.001,5 bit 4mm, 6-k 1,5 bolkop l=28mm",
"item_id": "gr0000000630579",
"material_number": "23443099",
"price": "11.99",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0037_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
ETS.002 Screwdriver Bit
ERIKS Item #: 23443100
Catalogue item no 1: ETS.002
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "ets.002 screwdriver bit",
"item_id": "gr0000000653971",
"material_number": "23443100",
"price": "11.98",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0037_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ets.002 screwdriver bit",
"item_id": "gr0000000653971",
"material_number": "23443100",
"price": "11.98",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0037_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
ets.002,5 bit 4mm, 6-k 2,5 bolkop l=28mm
ERIKS Item #: 23443101
Catalogue item no 1: ETS.002,5
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "ets.002,5 bit 4mm, 6-k 2,5 bolkop l=28mm",
"item_id": "gr0000000762915",
"material_number": "23443101",
"price": "11.99",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0037_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ets.002,5 bit 4mm, 6-k 2,5 bolkop l=28mm",
"item_id": "gr0000000762915",
"material_number": "23443101",
"price": "11.99",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0037_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|