ProductPage

FACOM Inserts bits 1/4", L50mm type no. EH.6

Product documents

Document Document type
Product overview

STANDARDS: NF ISO 2351-3, NF ISO 1173, ISO 2351-3, ISO 1173, DIN ISO 2351-3
Drive 1/4" - 6.35 mm with groove.

Connection size: 1/4
Dimension (mm)
Length (mm): 50
Clear filter      (5 of the 5 items displayed)
Bit for inner hex screws - EH.603 -  Standard bits for countersunk hex screws 1/4" L50mm 3mm FACOM Bit for inner hex screws - EH.603 - Standard bits for countersunk hex screws 1/4" L50mm 3mm ERIKS Item #: 23442958

Catalogue item no 1: EH.603

 
Price (Per piece):
€11.06
5 piece per package
Bit for inner hex screws - EH.604 -  Standard bits for countersunk hex screws 1/4" L50mm 4mm FACOM Bit for inner hex screws - EH.604 - Standard bits for countersunk hex screws 1/4" L50mm 4mm ERIKS Item #: 23442959

Catalogue item no 1: EH.604

 
Price (Per piece):
€11.06
5 piece per package
Bit for inner hex screws - EH.605 -  Standard bits for countersunk hex screws 1/4" L50mm 5mm FACOM Bit for inner hex screws - EH.605 - Standard bits for countersunk hex screws 1/4" L50mm 5mm ERIKS Item #: 23442960

Catalogue item no 1: EH.605

 
Price (Per piece):
€11.06
5 piece per package
Bit for inner hex screws - EH.606 -  Standard bits for countersunk hex screws 1/4" L50mm 6mm FACOM Bit for inner hex screws - EH.606 - Standard bits for countersunk hex screws 1/4" L50mm 6mm ERIKS Item #: 23442961

Catalogue item no 1: EH.606

 
Price (Per piece):
€11.06
5 piece per package
Bit for inner hex screws - EH.608 -  Standard bits for countersunk hex screws 1/4" L50mm 8mm FACOM Bit for inner hex screws - EH.608 - Standard bits for countersunk hex screws 1/4" L50mm 8mm ERIKS Item #: 23442962

Catalogue item no 1: EH.608

 
Price (Per piece):
€11.06
5 piece per package
Connection size: 1/4
Dimension (mm)
Length (mm): 50
Clear filter      (5 of the 5 items displayed)