|
MARTOR
SECUMAX 145 145001 - 10 in box
ERIKS Item #: 13445110
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "secumax 145 145001 - 10 in box",
"item_id": "g6913056700040173",
"material_number": "13445110",
"price": "29.27",
"item_brand": "martor",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr472253996620822",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "secumax 145 145001 - 10 in box",
"item_id": "g6913056700040173",
"material_number": "13445110",
"price": "29.27",
"item_brand": "martor",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr472253996620822",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MARTOR
SECUMAX 145 145001 - 10 in box
ERIKS Item #: 14062943
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "secumax 145 145001 - 10 in box",
"item_id": "g1579278038609384",
"material_number": "14062943",
"price": "0",
"item_brand": "martor",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr472253996620822",
"item_variant": "bx",
"index": "2",
"quantity": ""
}
}
|