|
MARTOR
SCRAPER BLADE 96 - 10 in transparent pack
ERIKS Item #: 13391530
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "scraper blade 96 - 10 in transparent pack",
"item_id": "g1547741487257474",
"material_number": "13391530",
"price": "0",
"item_brand": "martor",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr1463730043066",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
|
|
MARTOR
SCRAPEX 596 596 - 1 in self-service single unit box
ERIKS Item #: 23792097
Catalogue item no 1: 596
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "scrapex 596 596 - 1 in self-service single unit box",
"item_id": "gr0000001491233",
"material_number": "23792097",
"price": "0",
"item_brand": "martor",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr1463730043066",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|