|
FORMAT
Torsion spring for sheet metal round steel shears 180mm
ERIKS Item #: 14581197
Catalogue item no 1: 71150066
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "torsion spring for sheet metal round steel shears 180mm",
"item_id": "g1579278039567585",
"material_number": "14581197",
"price": "18.2",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torsion spring for sheet metal round steel shears 180mm",
"item_id": "g1579278039567585",
"material_number": "14581197",
"price": "18.2",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Torsion spring for sheet metal round steel shears 120mm
ERIKS Item #: 13802376
Catalogue item no 1: 71150021
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "torsion spring for sheet metal round steel shears 120mm",
"item_id": "g1579278039567610",
"material_number": "13802376",
"price": "8.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torsion spring for sheet metal round steel shears 120mm",
"item_id": "g1579278039567610",
"material_number": "13802376",
"price": "8.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Upper blade for sheet metal round steel shears 120mm
ERIKS Item #: 13802373
Catalogue item no 1: 71150006
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "upper blade for sheet metal round steel shears 120mm",
"item_id": "g1579278039567625",
"material_number": "13802373",
"price": "38.2",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "upper blade for sheet metal round steel shears 120mm",
"item_id": "g1579278039567625",
"material_number": "13802373",
"price": "38.2",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Hand lever for sheet metal round steel shears 120/150mm
ERIKS Item #: 13802377
Catalogue item no 1: 71150026
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "hand lever for sheet metal round steel shears 120/150mm",
"item_id": "g1579278039567701",
"material_number": "13802377",
"price": "26.29",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand lever for sheet metal round steel shears 120/150mm",
"item_id": "g1579278039567701",
"material_number": "13802377",
"price": "26.29",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Round blade for sheet metal round steel shears 120mm
ERIKS Item #: 13802375
Catalogue item no 1: 71150016
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "round blade for sheet metal round steel shears 120mm",
"item_id": "g1579278039567705",
"material_number": "13802375",
"price": "10.12",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "round blade for sheet metal round steel shears 120mm",
"item_id": "g1579278039567705",
"material_number": "13802375",
"price": "10.12",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FORMAT
Lower blade for sheet metal round steel shears 120mm
ERIKS Item #: 13802374
Catalogue item no 1: 71150011
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lower blade for sheet metal round steel shears 120mm",
"item_id": "g1579278039567716",
"material_number": "13802374",
"price": "23.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lower blade for sheet metal round steel shears 120mm",
"item_id": "g1579278039567716",
"material_number": "13802374",
"price": "23.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FORMAT
Round Blade 300mm
ERIKS Item #: 23105947
Catalogue item no 1: 71150085
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "round blade 300mm",
"item_id": "gr0000000449587",
"material_number": "23105947",
"price": "30.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "round blade 300mm",
"item_id": "gr0000000449587",
"material_number": "23105947",
"price": "30.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
FORMAT
Top Blade 300mm Fo Rmat
ERIKS Item #: 23105945
Catalogue item no 1: 71150075
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "top blade 300mm fo rmat",
"item_id": "gr0000000478780",
"material_number": "23105945",
"price": "0",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
FORMAT
Bottom Blade 300mm
ERIKS Item #: 23105946
Catalogue item no 1: 71150080
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "bottom blade 300mm",
"item_id": "gr0000000492142",
"material_number": "23105946",
"price": "0",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
FORMAT
Thumbscr. F.120-300M M Plate Shear
ERIKS Item #: 23105949
Catalogue item no 1: 71150095
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "thumbscr. f.120-300m m plate shear",
"item_id": "gr0000000520497",
"material_number": "23105949",
"price": "0",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0104_mvb",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|