FACOM Automatic centring point type no. 257A
Product documents
Document | Document type |
---|---|
Product overview |
AUTOMATIC CENTRE PUNCH
-Simply press the end to release spring impact.
-Impact adjustable by turning the knurled head.
-Acceptable load: 11 to 22 kg.
-Presentation: chrome body, greased tip.
-Length: 163 mm, body Ø 16 mm, shank Ø 7 mm. Interchangeable tip: 257.07. Spare tip: 257.10A.
FACOM
Centre point - 257A - Automatic centring point
ERIKS Item #: 12436829
Catalogue item no 1: 257A |
Price (Per piece):
€90.91
|
||
FACOM
Facom 257.07a verwisselbare punt voor 257a
ERIKS Item #: 12433504
Catalogue item no 1: 257.07A |
Price (Per piece):
€38.68
|