PRESSOL Household atomizer, PE plastic, series 06 266/267
Product documents
Document | Document type |
---|---|
Product overview |
Profi atomiser
Design: Made of oil polyethylene, with screw on spray head.
Application: For chemicals, detergents, solvents and cleaning agents.
Note: For industry atomiser see (order no. 9802 or 9804).
PRESSOL
Industrial atomiser with plastic nozzle nominal content 750ml
ERIKS Item #: 23166984
Catalogue item no 1: 95610750 Catalogue item no 2: 06 267 |
Please login to see prices | ||
PRESSOL
sprayer for use in household, - 750 ml, orange, PE
ERIKS Item #: 23166904
Catalogue item no 1: 06 266 |
Please login to see prices
6 piece per package
|
||
PRESSOL
industrial sprayer, 750 ml, PE - white, plastic nozzle
ERIKS Item #: 23894396
Catalogue item no 1: 06 267 820 |
Please login to see prices
6 piece per package
|
||
PRESSOL
industrial sprayer, 750 ml, PE - orange, brass nozzle
ERIKS Item #: 23894397
Catalogue item no 1: 06 267 956 |
Please login to see prices
6 piece per package
|