|
FORMAT
Handle hickory for club ham. 1000 and 1250g 260mm
ERIKS Item #: 23077875
Catalogue item no 1: 67990010
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "handle hickory for club ham. 1000 and 1250g 260mm",
"item_id": "gr0000000521276",
"material_number": "23077875",
"price": "2.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle hickory for club ham. 1000 and 1250g 260mm",
"item_id": "gr0000000521276",
"material_number": "23077875",
"price": "2.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0170_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Handle hickory for club hammer 1500g 280mm
ERIKS Item #: 23077876
Catalogue item no 1: 67990015
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "handle hickory for club hammer 1500g 280mm",
"item_id": "gr0000000467141",
"material_number": "23077876",
"price": "2.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle hickory for club hammer 1500g 280mm",
"item_id": "gr0000000467141",
"material_number": "23077876",
"price": "2.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0170_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Handle hickory for club hammer 2000g 300mm
ERIKS Item #: 23077877
Catalogue item no 1: 67990020
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "handle hickory for club hammer 2000g 300mm",
"item_id": "gr0000000502156",
"material_number": "23077877",
"price": "3.06",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle hickory for club hammer 2000g 300mm",
"item_id": "gr0000000502156",
"material_number": "23077877",
"price": "3.06",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0170_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|