|
HALDER
Head f.soft face sl. ham.SUPERCRAFT nylon 80mm
ERIKS Item #: 23076067
Catalogue item no 1: 68360080
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "head f.soft face sl. ham.supercraft nylon 80mm",
"item_id": "gr0000000534223",
"material_number": "23076067",
"price": "0",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0210_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HALDER
Soft-faced hammer head SUPERCRAFT 25mm nylon,
ERIKS Item #: 13708425
Catalogue item no 1: 66950025
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "soft-faced hammer head supercraft 25mm nylon,",
"item_id": "gr5068226142504503",
"material_number": "13708425",
"price": "0",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0210_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HALDER
Soft-faced hammer head SUPERCRAFT 35mm nylon,
ERIKS Item #: 14447380
Catalogue item no 1: 66950035
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "soft-faced hammer head supercraft 35mm nylon,",
"item_id": "gr5068226142508004",
"material_number": "14447380",
"price": "4.42",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0210_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer head supercraft 35mm nylon,",
"item_id": "gr5068226142508004",
"material_number": "14447380",
"price": "4.42",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0210_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HALDER
Soft-faced hammer head SUPERCRAFT 50mm nylon,
ERIKS Item #: 14238985
Catalogue item no 1: 66950050
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "soft-faced hammer head supercraft 50mm nylon,",
"item_id": "gr5068226142508585",
"material_number": "14238985",
"price": "6.26",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0210_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer head supercraft 50mm nylon,",
"item_id": "gr5068226142508585",
"material_number": "14238985",
"price": "6.26",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0210_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|