TURNUS Type holder set
Product documents
Document | Document type |
---|---|
Product overview |
Design: Interchangeable numeral and letter punch (type styles), normal script 0-9 and A-Z. Strength up to 1200 N/mm² - depending on the number of type styles! With bracket and precisely machined stamp type styles intake. In the holder, several type styles can be used side by side.
Application: For labelling and marking workpieces.
Scope of delivery: AAA BB CC DD EEEE FF GG HH III JJ KK LLL MM NNN OOO PP Q RRR SSS TT UUU V WW XX Y Z & // ? .. ,, 1111 2222 333 4444 555 666 777 888 999 00 ++
10 x empty type styles, 1 x type style holder, 1 x tweezers.
TURNUS
Type holder set font size 3mm
ERIKS Item #: 12129455
Catalogue item no 1: 97280030 |
Price (Per piece):
€377.80
|
||
TURNUS
Type holder set font size 4mm
ERIKS Item #: 12129456
Catalogue item no 1: 97280040 |
Price (Per piece):
€377.80
|
||
TURNUS
Type holder set font size 5mm
ERIKS Item #: 12129457
Catalogue item no 1: 97280050 |
Price (Per piece):
€377.80
|