|
STANLEY
Block plane Surform 5-21-399 140mm
ERIKS Item #: 23082480
Catalogue item no 1: 72930005
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "block plane surform 5-21-399 140mm",
"item_id": "gr0000000445609",
"material_number": "23082480",
"price": "14.75",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "block plane surform 5-21-399 140mm",
"item_id": "gr0000000445609",
"material_number": "23082480",
"price": "14.75",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STANLEY
Block plane Surform 5-21-399 140mm
ERIKS Item #: 23082480
Catalogue item no 1: 72930005
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "block plane surform 5-21-399 140mm",
"item_id": "gr0000000509812",
"material_number": "23082480",
"price": "14.75",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "block plane surform 5-21-399 140mm",
"item_id": "gr0000000509812",
"material_number": "23082480",
"price": "14.75",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STANLEY
Fine cut. blade Surform 5-21-398 140mm
ERIKS Item #: 23082489
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "fine cut. blade surform 5-21-398 140mm",
"item_id": "gr0000000458193",
"material_number": "23082489",
"price": "0",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
STANLEY
Fine cut. blade Surform 5-21-398 140mm
ERIKS Item #: 23082489
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "fine cut. blade surform 5-21-398 140mm",
"item_id": "gr0000000527869",
"material_number": "23082489",
"price": "0",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|