|
STANLEY
Half-round blade Surform 5-21-299 250mm
ERIKS Item #: 23082486
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "half-round blade surform 5-21-299 250mm",
"item_id": "gr0000000445544",
"material_number": "23082486",
"price": "5.27",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0014_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "half-round blade surform 5-21-299 250mm",
"item_id": "gr0000000445544",
"material_number": "23082486",
"price": "5.27",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0014_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STANLEY
Standard blade Surform 5-21-293 250mm
ERIKS Item #: 23082484
Catalogue item no 1: 72940005
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "standard blade surform 5-21-293 250mm",
"item_id": "gr0000000532245",
"material_number": "23082484",
"price": "6.08",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0014_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "standard blade surform 5-21-293 250mm",
"item_id": "gr0000000532245",
"material_number": "23082484",
"price": "6.08",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0014_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|