KNIPEX Cable shears type 5384
Product documents
Document | Document type |
---|---|
Product overview |
Design:Made of special tool steel; forged; hardened and tempered in oil. Burnished head,with self-locking, adjustable screwed hinge and clamping protection. Hardened blades with precision sharpening, easy single-handed cutting, smooth, clean and without squashing. Handles with multi-component plastic covers.
Application:For cutting single- and multi-wire copper and aluminium cables.
Note:Not suitable for steel wire and hard-drawn copper conductors.
KNIPEX
Cable shears with multi-component handles 165mm
ERIKS Item #: 11935883
Catalogue item no 1: 95 12 165 Catalogue item no 2: 95 12 165 |
Price (Per piece):
€43.26
|
||
KNIPEX
Cable shears with multi-component handles 200mm
ERIKS Item #: 11935884
Catalogue item no 1: 95 12 200 Catalogue item no 2: 95 12 200 |
Price (Per piece):
€70.36
|
||
KNIPEX
Cable shears with multi-component handles 500mm
ERIKS Item #: 11935885
Catalogue item no 1: 95 12 500 Catalogue item no 2: 95 12 500 |
Price (Per piece):
€164.91
|
||
KNIPEX
Cable shears w. multi-component grips 160mm slim head shape
ERIKS Item #: 14590727
Catalogue item no 1: 53840160 |
Price (Per piece):
€44.60
|