KNIPEX Cable shears VDE type 95 16
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of special grade, special tool steel; forged; hardened and tempered in oil. Chrome-plated head.With clamping protection. Hardened blades with precision sharpening, easy single-handed cutting, smooth, clean and without squashing. Self-locking and adjustable screwed hinge. Handles with multi-component plastic covers, with handle recess and injected lettering. Insulated up to 1000 V, in line with IEC 60900, DIN EN 60900, VDE 0682/Part 201.
Application:For cutting single- and multi-wire copper and aluminium cables.
KNIPEX
CAble shears VDE with multi-component handles 165mm
ERIKS Item #: 23074519
Catalogue item no 1: 95 16 165 Catalogue item no 2: 95 16 165 |
Price (Per piece):
€62.53
|
||
KNIPEX
Cable Shears with tether attachment point chrome plated 1 165 mm
ERIKS Item #: 14590721
Catalogue item no 1: 53811165 |
Price (Per piece):
€73.05
|
||
KNIPEX
Cable shears VDE with multi-component grips 160mm slim head shape
ERIKS Item #: 14590728
Catalogue item no 1: 53810160 |
Price (Per piece):
€63.93
|