KNIPEX Cable shears, VDE, type 95 36
Product documents
Document | Document type |
---|---|
Product overview |
Design:Made of special grade, special tool steel. Coated head.Single-handed operation thanks to ratchet principle, with 2-gear ring drive for simple cutting; cuts smoothly and cleanly, without squashing. With clamping protection. Solid arm cover with cut area to lay material on when cutting. Handles with multi-component plastic covers, with recessed grips and indented lettering, insulated up to 1000 V, in line with IEC 60900, DIN EN 60900, VDE 0682/Part 201.
Application:For the squash-free cutting of single- and multi-wire copper and aluminium cables.
Note:Not suitable for steel wire and wire cable.
KNIPEX
Cable cutter VDE with multi-component handles 250mm
ERIKS Item #: 23074530
Catalogue item no 1: 95 36 250 Catalogue item no 2: 95 36 250 |
Price (Per piece):
€322.95
|
||
KNIPEX
Cable cutter VDE with multi-component handles 280mm
ERIKS Item #: 23074531
Catalogue item no 1: 95 36 280 Catalogue item no 2: 95 36 280 |
Price (Per piece):
€429.43
|
||
KNIPEX
95 36 315 A Cable Cutter (ratchet action) for steel wire armoured cables (SWA cable) insulated with multi-component grips, VDE-tested black lacquered 315 mm
ERIKS Item #: 12950402
Catalogue item no 1: 95 36 315 A |
Price (Per piece):
€527.31
|