KNIPEX Cable shears with telescopic legs type 95 32
Product documents
Document | Document type |
---|---|
Product overview |
Design: Precision blades made of special grade, special tool steel; hardened and tempered in oil; bracket made of high-strength aluminium oval tubing. Burnished head. Very high cutting performance thanks to two-handed operation and ratchet principle; low amount of effort required thanks to optimum lever transmission. The arms can be set at various levels (400 to 600 mm) and as such can be individually adapted to the task in hand. The tool can be opened in every cutting position. Handles with multi-component plastic coating.
Application: For the smooth and squash-free cutting of single- and multi-wire copper and aluminium cables, including with hard rubber or plastic covers. Also suitable for cables with hoop iron armouring.
Note: Not suitable for steel wire and wire cable.
KNIPEX
Cable shears with ratchet 560mm
ERIKS Item #: 12510189
Catalogue item no 1: 95 32 038 Catalogue item no 2: 95 32 038 |
Price (Per piece):
€342.57
|
||
KNIPEX
Cable cutters 95 32 060 680mm
ERIKS Item #: 12510188
Catalogue item no 1: 95 32 060 Catalogue item no 2: 95 32 060 |
Price (Per piece):
€993.80
|
||
KNIPEX
Cable cutters 95 32 100 820mm
ERIKS Item #: 12567122
Catalogue item no 1: 95 32 100 Catalogue item no 2: 95 32 100 |
Price (Per piece):
€1,150.39
|