KNIPEX
99 00 200 Concreters' Nipper (Concreter's Nippers or Fixer's Nippers) black atramentized 200 mm
ERIKS Item #: 23072379
Catalogue item no 1: 99 00 200
Price (Per piece) :
{"addToCartPD":{
"item_name": "99 00 200 concreters' nipper (concreter's nippers or fixer's nippers) black atramentized 200 mm",
"item_id": "gr0000000452737",
"material_number": "23072379",
"price": "20.09",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "99 00 200 concreters' nipper (concreter's nippers or fixer's nippers) black atramentized 200 mm",
"item_id": "gr0000000452737",
"material_number": "23072379",
"price": "20.09",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
KNIPEX
Mechanics nippers 9900EAN 220mm
ERIKS Item #: 23072399
Catalogue item no 1: 99 00 220
Catalogue item no 2: 99 00 220
Price (Per piece) :
{"addToCartPD":{
"item_name": "mechanics nippers 9900ean 220mm",
"item_id": "gr0000000462727",
"material_number": "23072399",
"price": "18.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mechanics nippers 9900ean 220mm",
"item_id": "gr0000000462727",
"material_number": "23072399",
"price": "18.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
KNIPEX
9900/250/s2 concretors' nippers
ERIKS Item #: 23954855
Catalogue item no 1: 99 00 250 S2
Price (Per piece) :
{"addToCartPD":{
"item_name": "9900/250/s2 concretors' nippers",
"item_id": "gr0000000706411",
"material_number": "23954855",
"price": "13.16",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "9900/250/s2 concretors' nippers",
"item_id": "gr0000000706411",
"material_number": "23954855",
"price": "13.16",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
KNIPEX
Mechanics nippers 9900EAN 250mm
ERIKS Item #: 23072400
Catalogue item no 1: 99 00 250
Catalogue item no 2: 99 00 250
Price (Per piece) :
{"addToCartPD":{
"item_name": "mechanics nippers 9900ean 250mm",
"item_id": "gr0000000487769",
"material_number": "23072400",
"price": "20.67",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mechanics nippers 9900ean 250mm",
"item_id": "gr0000000487769",
"material_number": "23072400",
"price": "20.67",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
KNIPEX
99 00 280 Concreters' Nipper (Concreter's Nippers or Fixer's Nippers) black atramentized 280 mm
ERIKS Item #: 23072382
This item is no longer available
{"itemTrackPD":{
"item_name": "99 00 280 concreters' nipper (concreter's nippers or fixer's nippers) black atramentized 280 mm",
"item_id": "gr0000000514285",
"material_number": "23072382",
"price": "0",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
KNIPEX
Mechanics nippers 9900EAN 280mm
ERIKS Item #: 23072401
Catalogue item no 1: 99 00 280
Catalogue item no 2: 99 00 280
Price (Per piece) :
{"addToCartPD":{
"item_name": "mechanics nippers 9900ean 280mm",
"item_id": "gr0000000519370",
"material_number": "23072401",
"price": "22.66",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mechanics nippers 9900ean 280mm",
"item_id": "gr0000000519370",
"material_number": "23072401",
"price": "22.66",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
KNIPEX
Black atramentized tower pincers 280mm
ERIKS Item #: 23954856
Catalogue item no 1: 99 00 280 S3
Price (Per piece) :
6 piece per package
{"addToCartPD":{
"item_name": "black atramentized tower pincers 280mm",
"item_id": "gr0000000615168",
"material_number": "23954856",
"price": "24.16",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "black atramentized tower pincers 280mm",
"item_id": "gr0000000615168",
"material_number": "23954856",
"price": "24.16",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
KNIPEX
Mechanics nippers 9900 300mm
ERIKS Item #: 23072402
Catalogue item no 1: 99 00 300
Catalogue item no 2: 99 00 300
Price (Per piece) :
{"addToCartPD":{
"item_name": "mechanics nippers 9900 300mm",
"item_id": "gr0000000469472",
"material_number": "23072402",
"price": "26.98",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mechanics nippers 9900 300mm",
"item_id": "gr0000000469472",
"material_number": "23072402",
"price": "26.98",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}