KNIPEX Heavy duty concrete braiding pincers (tower pincers), nickel plated type 5140
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 9242.Made of special tool steel, hardened and tempered in oil, head nickel-plated, inductively hardened blades (61 HCR). Slim design for binding low-lying iron. Cutting impact cushioning after severing the binding wire. 25% reduced effortthanks to optimum transmission when compared to normal mechanic's nippers of the same length. Nickel-plated handles.
Application:For twisting and cutting binding wire from the roll in one step.
KNIPEX
Power-assembly pliers 300mm
ERIKS Item #: 23072404
Catalogue item no 1: 99 14 300 Catalogue item no 2: 99 14 300 |
Price (Per piece):
€37.53
|
||
KNIPEX
Power mesh-cut. pincers nickel-plated 250mm
ERIKS Item #: 14590720
Catalogue item no 1: 51430250 |
Price (Per piece):
€31.49
|