FORMAT Combination pliers VDE with multi-component handle type 5151
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 5746.Made of special tool steel, hardened and tempered in oil. Chrome-plated head, jaws with optimised grip zones for flat and round materials, inductively hardened blades (60 HRC), handles with multi-component plastic covers, insulated up to 1000 V, conforms to IEC 60900, DIN EN 60900, VDE 0682/Part 201.
FORMAT
Comb. pliers DIN5244 VDE 160mm
ERIKS Item #: 23072303
Catalogue item no 1: 51510160 |
Price (Per piece):
€21.72
|
||
FORMAT
Comb. pliers DIN5244 VDE 180mm
ERIKS Item #: 23072302
Catalogue item no 1: 51510180 |
Price (Per piece):
€23.59
|
||
FORMAT
Comb. pliers DIN5244 VDE 200mm
ERIKS Item #: 23072304
Catalogue item no 1: 51510200 |
Price (Per piece):
€26.29
|