KNIPEX Heavy duty combination pliers, VDE, with multi-component handle type 02 06
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 5746.Made of special grade, special tool steel, hardened and tempered in oil. Polished head,jaws with grip zones for flat and round materials. Blades with additional inductive hardening (63 HRC) and with high purchase, 35% reduced effort thanks to improved leverage ratiowhen compared with normal universal pliers of the same length, thus suitable for all wires, including piano wire and the toughest endurance stress. Handles with multi-component plastic covers, with recessed grips and indented lettering, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.
KNIPEX
Power universal pliers VDE with multi-component handles 180mm
ERIKS Item #: 23072242
Catalogue item no 1: 02 06 180 Catalogue item no 2: 02 06 180 |
Price (Per piece):
€42.33
|
||
KNIPEX
Power universal pliers VDE with multi-component handles 200mm
ERIKS Item #: 23072243
Catalogue item no 1: 02 06 200 Catalogue item no 2: 02 06 200 |
Price (Per piece):
€44.60
|
||
KNIPEX
Power universal pliers 0206 VDE 225mm
ERIKS Item #: 23287527
Catalogue item no 1: 02 06 225 Catalogue item no 2: 02 06 225 |
Price (Per piece):
€50.58
|