KNIPEX Heavy duty combination pliers with multi-component handle type 02 02
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 5746.Made of special grade, special tool steel, hardened and tempered in oil. Polished head,jaws with grip zones for flat and round materials. Blades with additional inductive hardening (63 HRC) and with high purchase, 35% reduced effort thanks to improved leverage ratiowhen compared with normal universal pliers of the same length, thus suitable for all wires, including piano wire and the toughest endurance stress. Handles with multi-component plastic coating.
KNIPEX
Power universal pliers polished with multi-component handles 180mm
ERIKS Item #: 23072346
Catalogue item no 1: 02 02 180 Catalogue item no 2: 02 02 180 |
Price (Per piece):
€29.86
|
||
KNIPEX
Power universal pliers polished with multi-component handles 200mm
ERIKS Item #: 23072347
Catalogue item no 1: 02 02 200 Catalogue item no 2: 02 02 200 |
Price (Per piece):
€32.38
|
||
KNIPEX
Power universal pliers 0202 EAN 225mm
ERIKS Item #: 23287526
Catalogue item no 1: 02 02 225 Catalogue item no 2: 02 02 225 |
Price (Per piece):
€38.47
|