KNIPEX Heavy duty combination pliers with plastic coated handle type 02 01
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 5746.Made of special grade, special tool steel, hardened and tempered in oil. Polished head,jaws with grip zones for flat and round materials. Blades with additional inductive hardening (63 HRC) and with high purchase, 35% reduced effort thanks to improved leverage ratiowhen compared with normal universal pliers of the same length, thus suitable for all wires, including piano wire and the toughest endurance stress. Plastic-coated handles.
KNIPEX
02 01 180 High Leverage Combination Pliers plastic coated black atramentized 180 mm
ERIKS Item #: 23072264
Catalogue item no 1: 02 01 180 |
Price (Per piece):
€25.58
6 piece per package
|
||
KNIPEX
Power universal pliers 0201 180mm
ERIKS Item #: 23072264
Catalogue item no 1: 02 01 180 |
Price (Per piece):
€26.34
6 piece per package
|
||
KNIPEX
Power universal pliers 0201 200mm
ERIKS Item #: 23072241
Catalogue item no 1: 02 01 200 Catalogue item no 2: 02 01 200 |
Price (Per piece):
€27.45
|
||
KNIPEX
Power universal pliers polished with plastic-coated handles 225mm
ERIKS Item #: 11935895
Catalogue item no 1: 02 01 225 Catalogue item no 2: 02 01 225 |
Price (Per piece):
€31.49
6 piece per package
|