KNIPEX type 03 06 chrome/insulated/VDE pliers
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 5746.Made of special tool steel, hardened and tempered in oil. Chrome-plated head,jaws with grip zones for flat and round materials, inductively hardened blades (60 HRC). Handles with multi-component plastic covers, with recessed grips and indented lettering. Insulated up to 1000 V in line with IEC 60900, DIN EN 60900, VDE 0682/Part 201.
KNIPEX
Comb. pliers VDE with multi-component handles 160mm
ERIKS Item #: 23072341
Catalogue item no 1: 03 06 160 Catalogue item no 2: 03 06 160 |
Price (Per piece):
€32.89
|
||
KNIPEX
Comb. pliers VDE with multi-component handles 180mm
ERIKS Item #: 23072342
Catalogue item no 1: 03 06 180 Catalogue item no 2: 03 06 180 |
Price (Per piece):
€35.59
|
||
KNIPEX
Comb. pliers VDE with multi-component handles 200mm
ERIKS Item #: 23072343
Catalogue item no 1: 03 06 200 Catalogue item no 2: 03 06 200 |
Price (Per piece):
€39.69
|