KNIPEX Crimping pliers for end sleeves type 97 52
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of special grade, chromium-vanadium electric steel, hardened and tempered in oil. Burnished head. For optimum crimping results thanks to the precision profiles and unlockable locking mechanism, crimping pressure is precisely set at the factory, reduces hand force required by up 30 % due to optimum leverage transmission. Two-handed operation for the simple crimping of larger conductor cross-sections. Handles with plastic covers.
Application: For the pressing (trapezoid pressing) of ferrules in line with DIN 46228 (Parts 1 + 4), with plastic protective cover.
KNIPEX
Crimping lever pliers forterminal sleeves 0.5-6mm2
ERIKS Item #: 23083096
Catalogue item no 1: 97 52 08 Catalogue item no 2: 97 52 08 |
Price (Per piece):
€172.11
|
||
KNIPEX
Crimping lever pliers forterminal sleeves 10-25mm2
ERIKS Item #: 23083097
Catalogue item no 1: 97 52 09 Catalogue item no 2: 97 52 09 |
Price (Per piece):
€172.11
|
||
KNIPEX
Crimping lever pliers forterminal sleeves 35+50mm2
ERIKS Item #: 23083086
Catalogue item no 1: 97 52 19 Catalogue item no 2: 97 52 19 |
Price (Per piece):
€220.10
|