KNIPEX Heavy duty end nipper type 5281
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 5748. Made of chromium-vanadium heavy-duty steel, hardened and tempered in oil, polished head.High cutting force with little effort thanks to the ideal set-up of the cutting angle and gear ratio. Blades additionally inductively hardened (64 HRC). Plastic-coated handles.
Application:For cutting hard and soft wire. Also suitable for twisting and cutting binding wire.
KNIPEX
Power end cutter with plas.ct. handles 140mm
ERIKS Item #: 23073031
Catalogue item no 1: 67 01 140 Catalogue item no 2: 67 01 140 |
Price (Per piece):
€37.17
|
||
KNIPEX
Power end cutter with plas.ct. handles 160mm
ERIKS Item #: 23073290
Catalogue item no 1: 67 01 160 Catalogue item no 2: 67 01 160 |
Price (Per piece):
€38.80
|
||
KNIPEX
Power end cutter with plas.ct. handles 200mm
ERIKS Item #: 23073291
Catalogue item no 1: 67 01 200 Catalogue item no 2: 67 01 200 |
Price (Per piece):
€48.01
|