KNIPEX Compact side-cutting pliers X-CUT type 5294
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of chromium-vanadium high-performance steel, forged, hardened and tempered in oil. Blades inductively hardened (64 HRC). With high purchase, 40% reduced effortwhen compared with side-cutting pliers of the same length thanks to the improved leverage ratio with the offset pivot point. Double-mounted hinge axle for heavy-duty use over the long term. Handles with multi-component plastic covers.
Application:Ideal for universal use in assembly, maintenance works and production.
Polished head
KNIPEX
Compact side-cut. pliers chrome-plated with plas.ct. handles 160mm
ERIKS Item #: 12510165
Catalogue item no 1: 73 05 160 Catalogue item no 2: 73 05 160 |
Price (Per piece):
€60.05
|
||
KNIPEX
Compact side-cut. pliers polished with plas.ct. handles 160mm
ERIKS Item #: 12510164
Catalogue item no 1: 73 02 160 Catalogue item no 2: 73 02 160 |
Price (Per piece):
€51.22
|