GESIPA Battery riveter PowerBird Pro Gold Edition type 9318
Product documents
Document | Document type |
---|---|
Product overview |
Design:Compact, shock-resistant housing with the same forward and reverse speed of the jaw mechanism, with low-wear, brushless motor for greater efficiency, a long life span, fast setting and a particularly smooth running. Variable setting position lighting in the setting collar. Immediate reset to the starting position after the riveting process. High reliability is achieved by the electronic controller. Furthermore, the device has electronic temperature and overload protection. The device also has a favourable centre of gravity for fatigue-free operation, hand protection, removable mandrel collection holder and user-friendly handle.
Application:For all materials from Ø 4.8 to 6.4 mm as well as in aluminium up to Ø 8 mm.
Scope of delivery:Riveter PowerBird® Pro, 4 nosepieces17/32, 17/36, 17/40, 17/45, 1 installation wrench, 1 Li-Ion quick change rechargeable battery 18.0 V, 1 quick charger, 1 plastic case.
Nosepieceattachment:
GESIPA
Battery blind rivet dev PowerBirdPro Gold Editon w/o battery
ERIKS Item #: 14402458
Catalogue item no 1: 93182020 |
Please login to see prices | ||
GESIPA
Blind rivet dev iBirdPro Lift 25mm L-BOXX
ERIKS Item #: 14591799
Catalogue item no 1: 93180015 |
Price (Per piece):
€3,006.73
|
||
GESIPA
Blind rivet device PowerBird Pro
ERIKS Item #: 12739841
Catalogue item no 1: 93180010 |
This item is no longer available
|