GESIPA Blind rivet set Nietboy NTS type 9303
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/gesipa.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design:Made of high quality die-cast aluminium with forceps jaws made ??of forged chrome vanadium steel. The slim pliers head also enables work in hard to reach places. The intermediary lever system reduces effort and causes demolition damping. The jaws are quick and easy to change. In addition, the hand riveter has a handy cuff handle and a retaining chain. Supplied in sheet steel case.
Application:For aluminium up to Ø 5 mm as well as steel and stainless steel up to Ø 4 mm.
Scope of delivery:Hand riveter NTX/NTX-F, 3 nosepieces10/18, 10/24, and 10/32.
Nosepieceattachment:
rivet-Ø; rivet material; mouthpiece
2.4; Alu; 10/18
3.2; CAP-Alu, CAP-Cu; 10/18
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 10/24
4; Alu, Cu; 10/24
4; steel, CAP-Alu, CAP-Cu, Alu/Alu, PG-Alu; 10/27
4; stainless steel, Stinox, PG-steel; 10/29
4.8; CAP-Alu, CAP-Cu; 10/29
4.8 and 5; Alu, PG-Alu; 10/32
Contents:
1 Hand riveter NTX (Order No. 9300)
100 Alu/steel blind rivet 3 x 5
100 Alu/steel blind rivet 3 x 7
80 Alu/steel blind rivet 3 x 8
80 Alu/steel blind rivet 3 x 10
70 Alu/steel blind rivet 3 x 12
80 Alu/steel blind rivet 4 x 5
80 Alu/steel blind rivet 4 x 6
70 Alu/steel blind rivet 4 x 8
60 Alu/steel blind rivet 4 x 10
60 Alu/steel blind rivet 4 x 12
90 copper/steel blind rivet 3 x 6
70 copper/steel blind rivet 4 x 6