KNIPEX ALLIGATOR water pump wrench type 56 08
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 8976. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Handles with multi-component plastic coating.
Made of chromium-vanadium electric steel, hardened and tempered in oil, grip zones with specially hardened teeth (61 HRC). Self-clamping onto pipes and nuts.
* With especially narrow handle covers.
KNIPEX
Water pump pliers Alligator with multi-component handles 250mm
ERIKS Item #: 23072991
Catalogue item no 1: 88 05 250 Catalogue item no 2: 88 05 250 |
Price (Per piece):
€44.02
|
||
KNIPEX
Water pump pliers Alligator with multi-component handles 300mm
ERIKS Item #: 23072992
Catalogue item no 1: 88 05 300 Catalogue item no 2: 88 05 300 |
Price (Per piece):
€60.23
|