KNIPEX COBRA ES water pump wrench type 56 12
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/knipex.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: DIN ISO 8976. Made of chromium-vanadium electric steel, hardened and tempered in oil, polished head, grip zones with specially hardened teeth (61 HRC). Very slim design throughout the entire head and joint area, with long, pointed jaws. Fast and precise setting using the button, can be adjusted one-handed in the smallest of spaces. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Self-clamping to pipes and nuts, with secure grip even on flat items thanks to the three-point rest. Plastic-coated handles.
Application: Ideal for servicing and maintenance, device repairs, automobile trade and industry. Only minimum effort required as a result of the slim design, especially when working in narrow spaces.