KNIPEX Nickel-plated pliers wrench type 86 05
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/knipex.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 5743. Made of chromium-vanadium electric steel, hardened and tempered in oil. Nickel-plated head, parallel guided, smooth gripping jaws, set using the button, can be adjusted using one hand. Work using the ratchet principle with extremely high clamping force, 10 times stronger than hand force.
Application: Ideally suited to gripping, holding, pressing and bending items, also suitable for the gentle assembly of fine-surface fittings thanks to the play-free surface pressing, also suitable for breaking tiles.
![]() |
KNIPEX
Pliers wrench with 2-component handles 150mm
ERIKS Item #: 11755061
Catalogue item no 1: 86 05 150 Catalogue item no 2: 86 05 150 |
Price (Per piece):
€73.81
|
|
![]() |
KNIPEX
Pliers wrench with 2-component handles 180mm
ERIKS Item #: 11755062
Catalogue item no 1: 86 05 180 Catalogue item no 2: 86 05 180 |
Price (Per piece):
€74.53
|
|
![]() |
KNIPEX
Pliers wrench with 2-component handles 250mm
ERIKS Item #: 11755073
Catalogue item no 1: 86 05 250 |
Price (Per piece):
€86.28
|