KNIPEX Pipe wrench COBRA type 56 09
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 8976.Made of chrome vanadium electrical steel, hardened and tempered in oil,chrome-plated head,gripping areas with specially hardened teeth (61 HRC). Fast and precise setting using the button,can be adjusted using one hand. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Self-clamping onto pipes and nuts. Handles with multi-component plastic covers.
* With especially narrow handle covers.
KNIPEX
Pliers wrench Cobra with multi-component handles 250mm
ERIKS Item #: 23287547
Catalogue item no 1: 87 05 250 Catalogue item no 2: 87 05 250 |
Price (Per piece):
€54.32
|
||
KNIPEX
Pliers wrench Cobra with multi-component handles 300mm
ERIKS Item #: 23287548
Catalogue item no 1: 87 05 300 Catalogue item no 2: 87 05 300 |
Price (Per piece):
€70.18
|