KNIPEX Water pump wrench COBRA type 55 93
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 8976/b> Made of chromium-vanadium electric steel, hardened and tempered in oil, polished head,griping areas with specially hardened teeth (61 HRC). Fast and precise setting using the button,can be adjusted using one hand. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Self-clamping onto pipes and nuts. Plastic-coated handles.
KNIPEX
Pliers wrench Cobra with plastic handles 150mm
ERIKS Item #: 23287541
Catalogue item no 1: 87 01 150 Catalogue item no 2: 87 01 150 |
Price (Per piece):
€33.03
|
||
KNIPEX
Pliers wrench Cobra 8701180 with pl.-coated handles 180mm
ERIKS Item #: 23072982
Catalogue item no 1: 87 01 180 Catalogue item no 2: 87 01 180 |
Price (Per piece):
€34.65
|
||
KNIPEX
Pliers wrench Cobra 8701250 with pl.-coated handles 250mm
ERIKS Item #: 23072983
Catalogue item no 1: 55930250 Catalogue item no 2: 87 01 250 |
Price (Per piece):
€36.77
|
||
KNIPEX
Pliers wrench Cobra 8701300 with pl.-coated handles 300mm
ERIKS Item #: 23072984
Catalogue item no 1: 87 01 300 Catalogue item no 2: 87 01 300 |
Price (Per piece):
€51.22
|