KNIPEX Water pump wrench COBRA type 56 07
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/knipex.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 8976.Made of chrome vanadium electrical steel, hardened and tempered in oil,chrome-plated head,gripping areas with specially hardened teeth (61 HRC). Fast and precise setting using the button,can be adjusted using one hand. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Self-clamping onto pipes and nuts. Plastic-coated handles.
![]() |
KNIPEX
Pliers wrench Cobra 8703180 with pl.-coated handles 180mm
ERIKS Item #: 23287544
Catalogue item no 1: 87 03 180 Catalogue item no 2: 87 03 180 |
Price (Per piece):
€47.77
|
|
![]() |
KNIPEX
Pliers wrench Cobra 8703250 with pl.-coated handles 250mm
ERIKS Item #: 23287545
Catalogue item no 1: 87 03 250 Catalogue item no 2: 87 03 250 |
Price (Per piece):
€49.75
|
|
![]() |
KNIPEX
Pliers wrench Cobra 8703300 with pl.-coated handles 300mm
ERIKS Item #: 23287546
Catalogue item no 1: 87 03 300 Catalogue item no 2: 87 03 300 |
Price (Per piece):
€64.22
|