KNIPEX Automatic stripping pliers and spare blade type 12 62 180
Product documents
Document | Document type |
---|---|
Product overview |
Design: Casing made from ductile, glass-fibre-reinforced plastic; the blades automatically adjust to the cable Ø. With wire cutter for copper and aluminium conductors up to max. 2.5 mm². With longitudinal stop and blades that can be easily interchanged. Handles with ergonomic soft plastic zones.
Application: For working in hard-to-access places. For the stripping of single-strand, multi-strand and finely stranded conductors with standard insulation.
KNIPEX
Auto. wire-str. pliers 180mm mm2
ERIKS Item #: 23072700
Catalogue item no 1: 12 62 180 Catalogue item no 2: 12 62 180 |
Price (Per piece):
€51.62
|
||
KNIPEX
Blade 126921 for auto. wire-str. pliers
ERIKS Item #: 11935856
Catalogue item no 1: 12 69 21 Catalogue item no 2: 12 69 21 |
Price (Per piece):
€15.10
|