KNIPEX Self-adjusting stripping pliers and spare parts type 12 40/49
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of ductile fibreglass-reinforced plastic, with especially smooth-running mechanism. The blades automatically adjust to the cable Ø to prevent the conductor being damaged. Wire cutter for copper and aluminium conductors, multi-wire up to 10 mm², single-wire up to 6 mm². With longitudinal stop and easily interchangeable blades.
Application: For the stripping and cutting of fine-wired and solid conductors with PVC insulation and multi-conductors.
KNIPEX
Auto. wire-str. pliers 1240 200mm mm2
ERIKS Item #: 23072846
Catalogue item no 1: 12 40 200 Catalogue item no 2: 54800005 |
Price (Per piece):
€89.56
|
||
KNIPEX
Length stop for auto. wire-str. pliers
ERIKS Item #: 23072849
Catalogue item no 1: 12 49 03 Catalogue item no 2: 12 49 03 |
Price (Per piece):
€3.06
|
||
KNIPEX
Blade 124901 for auto. wire-str. pliers
ERIKS Item #: 23072847
Catalogue item no 1: 12 49 01 Catalogue item no 2: 12 49 01 |
Price (Per piece):
€22.88
|
||
KNIPEX
Clamping bracket for auto. wire-str. pliers
ERIKS Item #: 23072848
Catalogue item no 1: 12 49 02 Catalogue item no 2: 12 49 02 |
Price (Per piece):
€5.40
|