KUKKO
Ball joint extractor 18-22mm
ERIKS Item #: 23086360
Catalogue item no 1: 69320022
Price (Per piece) :
{"addToCartPD":{
"item_name": "ball joint extractor 18-22mm",
"item_id": "gr0000000535992",
"material_number": "23086360",
"price": "79.88",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0261_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball joint extractor 18-22mm",
"item_id": "gr0000000535992",
"material_number": "23086360",
"price": "79.88",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0261_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
KUKKO
Ball joint extractor 20mm
ERIKS Item #: 23086359
Catalogue item no 1: 69320020
Price (Per piece) :
{"addToCartPD":{
"item_name": "ball joint extractor 20mm",
"item_id": "gr0000000472027",
"material_number": "23086359",
"price": "103.16",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0261_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball joint extractor 20mm",
"item_id": "gr0000000472027",
"material_number": "23086359",
"price": "103.16",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0261_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
KUKKO
Kogelgewrichttrekker 40 mm 129-4
ERIKS Item #: 23086362
Catalogue item no 1: 129-4
Price (Per piece) :
{"addToCartPD":{
"item_name": "kogelgewrichttrekker 40 mm 129-4",
"item_id": "gr0000000539272",
"material_number": "23086362",
"price": "179.57",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0261_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kogelgewrichttrekker 40 mm 129-4",
"item_id": "gr0000000539272",
"material_number": "23086362",
"price": "179.57",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0261_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}