|
KUKKO
Press. spindle f. extrac.M12x1.5 130mm
ERIKS Item #: 23085141
Catalogue item no 1: 69380001
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "press. spindle f. extrac.m12x1.5 130mm",
"item_id": "gr0000000470297",
"material_number": "23085141",
"price": "36.13",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "press. spindle f. extrac.m12x1.5 130mm",
"item_id": "gr0000000470297",
"material_number": "23085141",
"price": "36.13",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KUKKO
Press. spindle f. extrac.size 1/10 M14x1,5 160mm
ERIKS Item #: 23085143
Catalogue item no 1: 69380012
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "press. spindle f. extrac.size 1/10 m14x1,5 160mm",
"item_id": "gr0000000518974",
"material_number": "23085143",
"price": "48.17",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "press. spindle f. extrac.size 1/10 m14x1,5 160mm",
"item_id": "gr0000000518974",
"material_number": "23085143",
"price": "48.17",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KUKKO
Press. spindle f. extrac.size 2/20
ERIKS Item #: 12606035
Catalogue item no 1: 69380014
Catalogue item no 2: 69380014-1
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "press. spindle f. extrac.size 2/20",
"item_id": "gr0000000712451",
"material_number": "12606035",
"price": "72.25",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "press. spindle f. extrac.size 2/20",
"item_id": "gr0000000712451",
"material_number": "12606035",
"price": "72.25",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KUKKO
Res. spindel G3/4 x 400 mm 626400
ERIKS Item #: 23085152
Catalogue item no 1: 626400
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "res. spindel g3/4 x 400 mm 626400",
"item_id": "gr0000000443882",
"material_number": "23085152",
"price": "230.4",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "res. spindel g3/4 x 400 mm 626400",
"item_id": "gr0000000443882",
"material_number": "23085152",
"price": "230.4",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KUKKO
Spindle M18x1,5x210mm 618210
ERIKS Item #: 23085144
Catalogue item no 1: 618210
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "spindle m18x1,5x210mm 618210",
"item_id": "gr0000000476255",
"material_number": "23085144",
"price": "57.6",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spindle m18x1,5x210mm 618210",
"item_id": "gr0000000476255",
"material_number": "23085144",
"price": "57.6",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
KUKKO
Res. spindel G 5/8 x 260 mm 623260
ERIKS Item #: 23085148
Catalogue item no 1: 623260
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "res. spindel g 5/8 x 260 mm 623260",
"item_id": "gr0000000495112",
"material_number": "23085148",
"price": "115.2",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "res. spindel g 5/8 x 260 mm 623260",
"item_id": "gr0000000495112",
"material_number": "23085148",
"price": "115.2",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
KUKKO
Spindel met spie voor 160-2 626173
ERIKS Item #: 11757892
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "spindel met spie voor 160-2 626173",
"item_id": "gr0000000508762",
"material_number": "11757892",
"price": "115.2",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spindel met spie voor 160-2 626173",
"item_id": "gr0000000508762",
"material_number": "11757892",
"price": "115.2",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
KUKKO
Res. spindel G3/4 x 280 mm 626280
ERIKS Item #: 23085963
Catalogue item no 1: 69380005
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "res. spindel g3/4 x 280 mm 626280",
"item_id": "gr0000000622783",
"material_number": "23085963",
"price": "0",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
KUKKO
Kukko drukspindel 6 21 170
ERIKS Item #: 23561899
Catalogue item no 1: 69380003
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "kukko drukspindel 6 21 170",
"item_id": "gr0000000651532",
"material_number": "23561899",
"price": "86.4",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kukko drukspindel 6 21 170",
"item_id": "gr0000000651532",
"material_number": "23561899",
"price": "86.4",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
KUKKO
Mech. pressure spindle 626300
ERIKS Item #: 12712729
Catalogue item no 1: 69380017
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "mech. pressure spindle 626300",
"item_id": "g1579278053344486",
"material_number": "12712729",
"price": "81.17",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mech. pressure spindle 626300",
"item_id": "g1579278053344486",
"material_number": "12712729",
"price": "81.17",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0271_mvb",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|