FACOM Swedish pipe wrench - 45° type no. 120A
Product documents
Document | Document type |
---|---|
Product overview |
-Capacity: 10 to 60 mm; 3/8" to 2".
-High-quality forged steel body.
-Special jaw design grips pipe at three points.
FACOM
Pipe wrench - 120a.1'- Pipe wrench Swedish 45°
ERIKS Item #: 23448213
Catalogue item no 1: 120A.1' |
Price (Per piece):
€74.00
|
||
FACOM
Pipe wrench - 120a.1'1/2- Pipe wrench Swedish 45°
ERIKS Item #: 23448215
Catalogue item no 1: 120A.1'1/2 |
Please login to see prices | ||
FACOM
Pipe wrench - 120a.2'- Pipe wrench Swedish 45°
ERIKS Item #: 23448216
Catalogue item no 1: 120A.2' |
This item is no longer available
|