FACOM Box spanners with handle, metric type no. 74A
Product documents
Document | Document type |
---|---|
Product overview |
74A - FORGED SOCKET WRENCHES WITH METRIC SCREWDRIVER HANDLE
-STANDARDS: NF ISO 2236, NF ISO 691, ISO 2236, ISO 691, DIN 3125, DIN ISO 691
-Socket wrenches with screwdriver handle ideal for screws with limited access in height or precision mechanics.
-Protwist screwdriver handle for optimum comfort even for powerful unlocking.
-6-point socket with deep opening for long threads.
-Forged body for maximum strength.
-Metric sizes: 3.2 to 14 mm.
-Presentation: satin chrome finish.
FACOM
74A.6 - Box spanners with handle, metric 6mm
ERIKS Item #: 12395582
Catalogue item no 1: 74A.6 |
Please login to see prices | ||
FACOM
74AT.7 -Box spanners with handle, metric 7mm
ERIKS Item #: 13628966
|
Price (Per piece):
€17.76
|