ProductPage

CAT Cross-head screwdriver RVS Phillips

Product documents

Document Document type
Product overview

Autoclavable: 134°C at 2 bar

Screwing system: Phillips
Size: 0
Blade length (mm): 100
Material: Stainless steel
Clear filter      (1 of the 1 items displayed)
Screwdriver PH 0x100mm Stainless Stainless handle CAT Screwdriver PH 0x100mm Stainless Stainless handle ERIKS Item #: 12732596

Catalogue item no 1: 014-0011-10

 
Price (Per piece):
€124.20
Screwing system: Phillips
Size: 0
Blade length (mm): 100
Material: Stainless steel
Clear filter      (1 of the 1 items displayed)