ProductPage

CAT Short Cross-head screwdriver RVS Phillips

Product documents

Document Document type
Product overview

Autoclavable: 134°C at 2 bar

Screwing system: Phillips
Size: 1
Blade length (mm): 35
Material: Stainless steel
Clear filter      (1 of the 1 items displayed)
Screwdriver PH 1x35mm Stainless Stainless handle CAT Screwdriver PH 1x35mm Stainless Stainless handle ERIKS Item #: 12732634

Catalogue item no 1: 014-0121-10

 
Price (Per piece):
€123.08
Screwing system: Phillips
Size: 1
Blade length (mm): 35
Material: Stainless steel
Clear filter      (1 of the 1 items displayed)