ProductPage

CAT Korte sleufschroevendraaier RVS

Product documents

Document Document type
Product overview

Autoclavable: 134°C at 2 bar

Model: Metric
Material: Stainless steel
Wrench width (mm): 5
Clear filter      (1 of the 1 items displayed)
Screwdriver 5mmx35mm Stainless Stainless handle CAT Screwdriver 5mmx35mm Stainless Stainless handle ERIKS Item #: 12732793

Catalogue item no 1: 014-5020-10

 
Price (Per piece):
€120.87
Model: Metric
Material: Stainless steel
Wrench width (mm): 5
Clear filter      (1 of the 1 items displayed)